Zoro Homepage

Four Compartment Medical Tilt Bin, Rail Clip Mount

  • Mfr # TILTBIN4RC

  • Zoro # G901873090


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Height
8 in
Width
23.6 in
Depth
7.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TILTBIN4RC
Zoro #
G901873090
UPC #
-
Country of Origin
United States

Dimensions

Height
8 in
Width
23.6 in
Depth
7.25 in

Description

Medical supply holders like this tilt bin accessory help healthcare professionals keep supplies well-organized. This four compartment medical cart tilt bin with rail clips utilizes transparent bins so you can visually keep track of remaining stock of your inventory. This accessory features four large bins that tilt in and out of the white frame, and it comes with two steel rail clips that are easy to affix to the side rail or back rail of your M-Series or A-Series cart.

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.