Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Volume Tall Savary Dilator Drying Cart with HEPA Filter

  • Mfr # DSC36TK-DP

  • Zoro # G808045354


product price: $3,089.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Width
29.88
Depth
22
Height
51.88
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSC36TK-DP
Zoro #
G808045354
UPC #
-
Country of Origin
United States

Dimensions

Width
29.88
Depth
22
Height
51.88

Details

Material
Steel

Description

This cabinet incorporates the same positive pressure technology used for vertical endoscope drying, but at a smaller scale designed for the vertical drying and storage of savary dilators and other wire guided dilators. This high volume cabinet is recommended for facilities and clinics with a large quantity of dilators, typically more than 20, as it can store up to 36 Savary-Gilliard® dilators varying in size from 5mm (15 French) to 20mm (60 French) and up to 39" in length. Dilators are hung vertically on six pull out slides for ease of access, with six soft grip dilator holders on each slide. Each dilator is dried quickly using a HEPA filtered, positive pressure fan system with a fully adjustable fan run time that activates each time the cabinet is closed. Each spacious cart comes with your choice of locking options, industry best 5′′ quiet rolling Tente® casters, an easy to clean powder coat finish in your choice of colors and a twelve year manufacturers warranty. The DSC36TL-DP cabinet from Harloff provides the final key drying component to help medical facilities with their savary dilator reprocessing.


  • • Positive pressure fan system dries the full Savary-Gilliard® dilators and other wire guided dilators
  • • Includes six Savary pull out slides that each hold six dilators for easy access to similar sized dilators at one time
  • • Replaceable HEPA Filter removes 99.7% of particulates, 0.03 Microns
  • • Fan run time (from 10 to 180 minutes) is fully adjustable and activated each time the dilator storage cart is closed
  • • Durable scratch resistant heat sealed powder coat finish
  • • Each dilator storage cart can hold up to 36 individual dilators, varying in size from 5mm (15 French) to 20mm (60 French) and up to 39" in length
  • • Choice of lock options: keyless, latch lock, standard key lock or standard electronic lock
  • • Medical grade electrical system
  • • Sturdy, fully welded steel body
  • • Industry best 5" quiet rolling Tente® casters - 1 steering caster & 2 braking casters

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.