Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IntraOcular Lens Cart, 840 Capacity, Key Lock

  • Mfr # MS-IOL840

  • Zoro # G501929609


product price: $4,479.99
/ea
Item requires special delivery charges. A $360.00 per item surcharge will be applied.

Key Features

Width
40.1 in
Depth
29.25 in
Height
40.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS-IOL840
Zoro #
G501929609
UPC #
-
Country of Origin
United States

Dimensions

Width
40.1 in
Depth
29.25 in
Height
40.75 in

Description

Keep your valuable lens inventory secure inside this mobile IntraOcular Lens cart with a capacity of up to 840 IOL boxes. Each of the four drawers has full extension drawer slides spanning the entire 24′′ interior depth, making it easy to view inventory levels and restock. The cart is easy to move back and forth to operating rooms thanks to the integrated push handle and industry best 5" quiet rolling Tente® casters. Lens boxes are organized within each shelf with six adjustable dividers per drawer, capable of holding multiple sizes and brands of IOL boxes including Alcon, Bausch and Lomb, Rayner, and Abbot Medical Optics. Each IntraOcular Lens cart is built to last using professional grade design and manufacturing for medical-grade applications and features a twelve year manufacturer’s warranty for peace of mind.


  • • Key lock with two keys for lockable, secure storage of supplies
  • • Features a true 24" interior cabinet depth for storage of up to 840 IOL boxes
  • • Four pull-out drawer shelves with adjustable dividers – ideal for medical supplies used in surgery centers and operating rooms
  • • Double doors can swing up to 270 degrees for easy access
  • • Glass windows allow for visibility of supplies and inventory
  • • Ball-bearing full extension drawer slides
  • • Industry best 5" quiet rolling Tente® casters for superior mobility - one steering and one braking caster
  • • 12-Year Limited Manufacturer’s Warranty, 1-Year Limited Warranty on any bought-out parts
  • • Unmatched quality of construction ­ built to last using professional grade design and manufacturing for medical-grade applications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.