Zoro Homepage

IntraOcular Lens Storage Cart, 1260 Capacity, Key Lock

  • Mfr # MS-IOL1260

  • Zoro # G901929568


product price: $5,269.99
/ea
Item requires special delivery charges. A $380.00 per item surcharge will be applied.

Key Features

Width
42 in
Depth
27.8 in
Height
55.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS-IOL1260
Zoro #
G901929568
UPC #
-
Country of Origin
United States

Dimensions

Width
42 in
Depth
27.8 in
Height
55.6 in

Description

This IntraOcular Lens storage cart provides attractive, secure storage of up to 1,260 IOL boxes and is compatible with multiple box sizes and brands including Alcon, Bausch and Lomb, Rayner, and Abbot Medical Optics. The six pull-out drawer shelves allow quick visual scans of the types and powers of each IOL box, and are kept organized with six adjustable dividers per drawer. The glass doors allow cursory overviews of inventory, but the full extension drawer slides allow each drawer to fully extend for detailed inspections and easy restocking. This highly mobile IntraOcular Lens storage cart glides along on industry best 5" quiet rolling Tente® casters and can stack flush with other cabinets for a reduced footprint. Your valuable lenses are kept secure with a standard key lock and your cart investment is warrantied from manufacturer’s defects for twelve years from date of purchase.


  • • Integrated, recessed side push handles so cabinet can stack flush with walls or other cabinets ­ we don’t use easily misplaced removable handles or bulky exterior hardware
  • • Key lock with two keys for lockable, secure storage of supplies
  • • Features a true 24" interior cabinet depth for storage of up to 1,260 IOL boxes
  • • Six pull-out drawer shelves with adjustable dividers – ideal for medical supplies used in surgery centers and operating rooms
  • • Double doors can swing up to 270 degrees for easy access
  • • Glass windows allow for visibility of supplies and inventory
  • • Ball-bearing full extension drawer slides
  • • Industry best 5" quiet rolling Tente® casters for superior mobility - one steering and one braking caster
  • • Cabinet is delivered fully assembled
  • • 12-Year Limited Manufacturer’s Warranty, 1-Year Limited Warranty on any bought-out parts

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.