Zoro Homepage

Large Narcotics Cabinet, Double Locking Outer Door

  • Mfr # NC30D24-ST2

  • Zoro # G201864538


product price: $719.99
/ea
Free Shipping & Returns

Key Features

Width
24 in
Depth
10 in
Height
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NC30D24-ST2
Zoro #
G201864538
UPC #
-
Country of Origin
United States

Dimensions

Width
24 in
Depth
10 in
Height
30 in

Description

Narcotic storage cabinets are of great benefit to facilities that dispense addictive and potentially dangerous narcotics to patients, as these drugs can fall into the wrong hands if not secured properly. This tall narcotics cabinet with shelves offers a high level of security within it’s heavy duty 20 gauge steel body. This narcotics vault features a single outer door with two separate high-security, pick-resistant tubular locks affixed to the front. The interior of this beige cabinet comes with one fixed shelf and one adjustable and/or removable shelf that can be set at multiple different heights. Made with dimensions of 30′′ H x 24′′ W x 10′′ D dimensions, this vertically-oriented narcotics storage cabinet has predrilled holes in its back and comes with all the hardware needed to mount it to a wall or other solid surface within your facility. Stop worrying about security issues by immediately upgrading your current narcotics vault with one of the narcotic storage cabinets from Harloff! This cabinet is compliant with DEA guidelines for the secure storage of Schedule III, IV, and V controlled substances when a separate outer door is also used, such as inside a drawer or cabinet within a locked office or in a locked refrigerator/freezer within a locked office. Because this narcotics cabinet does not have both an inner and outer door, it is not recommended for the storage of Schedule I and II controlled substances unless additional criteria is met. Please consult current DEA guidelines for details.


  • • Heavy duty 20 gauge steel construction
  • • Single outer door, double lock construction
  • • Two high security pick-resistant tubular locks
  • • Four keys per lock included
  • • Unique lock sequences – all cabinets are keyed differently
  • • Full length stainless steel pinned door hinge prevents pin removal
  • • One fixed shelf and one adjustable/removable shelf with the choice of 5 shelf locations
  • • Predrilled holes in the back for mounting on a wall, cabinet or other solid surface (wall mounting hardware included)
  • • Narcotics cabinet is delivered ready to use

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.