Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M-Series Short Isolation Cart, Medium Width, Three Drawers, E-Lock

  • Mfr # MDS2424E03

  • Zoro # G101864522


product price: $1,616.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Width
30 in
Depth
22 in
Height
37.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDS2424E03
Zoro #
G101864522
UPC #
-
Country of Origin
United States

Dimensions

Width
30 in
Depth
22 in
Height
37.25 in

Description

M-Series Cart - Medium Width Short Cabinet with 24 in of Vertical Drawer Space, Basic Electronic Pushbutton Lock with Key Lock Override, Factory Set User and Supervisor Code, Cabinet May Be Programmed in the Field. 3 Drawers 1-6, 2-9. Standard Package Includes: Removable Plastic Top, Ergonomic Push Handles (one side), 5 in Ball-Bearing Tente Casters, Full-Extension Drawer Slides, Drawer Pulls, and Protective Stabilizing Pontoon Bumpers.

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.