Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M-Series Tall Anesthesia Cart, Standard Width, Six Drawers, E-Lock

  • Mfr # MDS3030E06

  • Zoro # G601864527


product price: $2,039.99
/ea
Additional $195.00 delivery surcharge applies per item.
See details

Key Features

Width
36.75 in
Depth
22 in
Height
43.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDS3030E06
Zoro #
G601864527
UPC #
-
Country of Origin
United States

Dimensions

Width
36.75 in
Depth
22 in
Height
43.75 in

Description

M-Series anesthesia carts are designed to be accessible, secure, long-lasting and well-organized. Anesthesiologists work faster and more efficiently by keeping anesthesia cart contents like medications, supplies and airway devices in one all-inclusive storage solution. M-Series carts feature durable, but aesthetically beautiful, construction techniques, industry best casters and warranty, fully customizable drawer configurations and many more features to make patient treatment easier. Organize your anesthesia cart contents further with optional drawer dividers, tilt bins or other accessories. M-Series carts offer you choices!


  • • Sturdy, uni-body steel construction
  • • Basic electronic pushbutton lock with key lock override
  • • Durable scratch resistant heat sealed powder coat finish
  • • Full extension drawers slides for easy access
  • • Antimicrobial plastic top, removable
  • • Ergonomic side push handles can be mounted on either side
  • • 30" of vertical drawer space
  • • Industry only fully curved protective bumper
  • • Industry best 5" quiet rolling Tente® casters - 1 steering caster and 2 braking casters

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.