Malignant Hyperthermia Cart with 1.0 Cubic Ft Medical Grade Refrigerator, 2 Drawers, Key Lock

  • Mfr # MH5216K

  • Zoro # G301864544


product price:  $8,139.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Width
37.5 in
Depth
26 in
Height
45.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MH5216K
Zoro #
G301864544
UPC #
-
Country of Origin
United States

Dimensions

Width
37.5 in
Depth
26 in
Height
45.5 in

Description

Each Malignant Hyperthermia Treatment Cart includes a built-in Follett® laboratory grade refrigerator for precise and long-lasting cold temperature control and room for required cold storage of cold saline solutions and regular insulin. Also included are drawers for storing drugs, charcoal filters, syringes, catheters, nursing supplies and laboratory testing supplies. The MH5216K Harloff Malignant Hyperthermia Treatment Cart with Refrigerator (1.0 cubic feet) comes with a key lock and two drawers. Accessories include a waste container with mounting brackets, two large chart/document holders and a large wire basket, but additional options are available.


  • • 20-gauge powder-coated steel with built-in Follett® REF1 refrigerator
  • • Cart holds critical MH emergency supplies in one place and at the proper temperature in close proximity to areas where most needed
  • • Highest quality in the industry Follett® refrigerator ensures temperature control for insulin, cold packs and cold saline solution for IV infusion and/or gastric, peritoneal or rectal irrigation, as appropriate.
  • • Secured drawers for storage of injectables, syringes, catheters, NG tubes, filters, and other necessary supplies
  • • Key locks for drawers and refrigerator
  • • Cart ships ready to use with wheels installed
  • • Antimicrobial plastic top, removable
  • • Fridge utilizes heavy-duty, quiet compressor and forced air cooling
  • • Uses non-CFC, environmentally responsible R134a refrigerant

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.