Malignant Hyperthermia Cart with 1.8 Cubic Feet Medical Grade Refrigerator, One Drawer, Key Lock

  • Mfr # MH5100K

  • Zoro # G801864525


product price:  $9,199.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Width
37.5 in
Depth
26 in
Height
45.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MH5100K
Zoro #
G801864525
UPC #
-
Country of Origin
United States

Dimensions

Width
37.5 in
Depth
26 in
Height
45.5 in

Description

Each Malignant Hyperthermia Medication Cart includes a built-in Follett® laboratory grade refrigerator for precise and long-lasting cold temperature control and room for required cold storage of cold saline solutions and regular insulin. Also included is a drawer for storing drugs, charcoal filters, syringes, catheters, nursing supplies and laboratory testing supplies. The MH5100K Harloff Malignant Hyperthermia Medication Cart comes with a key lock, one drawer and a 1.8 cubic feet refrigerator. Accessories include a waste container with mounting brackets, two large chart/document holders and a large wire basket, but additional options are available.


  • • 20-gauge powder-coated steel with built-in Follett® REF2 refrigerator
  • • Cart holds critical MH emergency supplies in one place and at the proper temperature in close proximity to areas where most needed
  • • Highest quality in the industry Follett® refrigerator ensures temperature control for insulin, cold packs and cold saline solution for IV infusion and/or gastric, peritoneal or rectal irrigation, as appropriate
  • • Secured drawer for storage of injectables, syringes, catheters, NG tubes, filters, and other necessary supplies
  • • Key locks for drawer and refrigerator
  • • Antimicrobial plastic top, removable
  • • Stainless steel fridge construction on interior and exterior
  • • Heavy-duty, quiet compressor and forced air cooling
  • • Uses non-CFC, environmentally responsible R134a refrigerant
  • • Interior dimensions measure 14.6" W x 11.6" D x 15.72" H

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.