Malignant Hyperthermia Cart with 2.4 Cubic Ft Medical Grade Refrigerator, 2 Drawers, Breakaway Lock

  • Mfr # MH5200B-AC

  • Zoro # G301864445


product price:  $8,409.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Key Features

Width
37.5 in
Depth
26 in
Height
48.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MH5200B-AC
Zoro #
G301864445
UPC #
-
Country of Origin
United States

Dimensions

Width
37.5 in
Depth
26 in
Height
48.5 in

Description

Each Malignant Hyperthermia Treatment Cart includes a built-in Accucold laboratory grade refrigerator for precise and long-lasting cold temperature control and room for required cold storage of cold saline solutions and regular insulin. Also included are drawers for storing drugs, charcoal filters, syringes, catheters, nursing supplies and laboratory testing supplies. The MH5200B-AC Harloff Malignant Hyperthermia Treatment Cart comes with a breakaway lock, two drawers and a 2.4 cubic feet refrigerator. Accessories include a waste container with mounting brackets, two large chart/document holders and a large wire basket, but additional options are available.


  • • 20-gauge powder-coated steel construction w/built-in Accucold FF28LWHMED2 refrigerator
  • • Cart holds critical MH emergency supplies in one place and at the proper temperature in close proximity to areas where most needed
  • • High quality Accucold refrigerator ensures temperature control for insulin, cold packs and cold saline solution for IV infusion and/or gastric, peritoneal or rectal irrigation, as appropriate
  • • Secured drawers for storage of injectables, syringes, catheters, NG tubes, filters, and other necessary supplies
  • • Breakaway locks on drawers and refrigerator (refrigerator can be keylocked)
  • • Antimicrobial plastic top, removable
  • • Fridge features white finish with a blue top-mounted control panel, allowing users to adjust and monitor the temperature without opening the door
  • • Fan-forced cooling ensures the unit is evenly cooled from top to bottom
  • • Uses non-CFC, environmentally responsible R134a refrigerant
  • • Key lock for added refrigerator security, with two keys included

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.