Medicine-On-Time Medication Cart, 270 Card Capacity, Key Lock

  • Mfr # SL270MOT

  • Zoro # G901929605


product price:  $4,139.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Width
36 in
Depth
23.5 in
Height
45.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL270MOT
Zoro #
G901929605
UPC #
-
Country of Origin
United States

Dimensions

Width
36 in
Depth
23.5 in
Height
45.75 in

Description

Standard Line Medication Cart with Best Lock, (Medicine on Time Compatible) Capacity of 270 Cards, Standard Package. Narcotics Box Fits M.O.T. Packaging

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.