Zoro Homepage

Medium Anesthesia Cart, Standard Width, Five Drawers, Standard Key Lock

  • Mfr # MDS3027K05

  • Zoro # G801864501


product price: $1,569.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.

Key Features

Width
36.75 in
Depth
22 in
Height
40.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDS3027K05
Zoro #
G801864501
UPC #
-
Country of Origin
United States

Dimensions

Width
36.75 in
Depth
22 in
Height
40.5 in

Description

The aim of the general anesthesia trolley cart is to facilitate anesthesiologist care, allowing them to remain by their patient with medications, supplies and equipment close by. M-Series carts from Harloff include full extension drawer slides for quick access to all your supplies, side push handles and premium casters for mobility and durable contruction and interior/exterior finishes to withstand the rigors of regular use. With the best warranty in the industry and custom options to match your preferred setup, trust M-Series general anesthesia trolley carts to provide the security, customization and organization requirements that every anesthesiologist needs to effectively treat those in their care.


  • • Sturdy, uni-body steel construction
  • • Key lock with two keys
  • • Durable scratch resistant heat sealed powder coat finish
  • • Full extension drawers slides for easy access
  • • Antimicrobial plastic top, removable
  • • Ergonomic side push handles can be mounted on either side
  • • 27" of vertical drawer space
  • • Industry only fully curved protective bumper
  • • Industry best 5" quiet rolling Tente® casters - 1 steering caster and 2 braking casters

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.