Zoro Homepage

Medium Narcotics Cabinet, Locking Outer Door, Locking Inner Door

  • Mfr # NC16C12-DT2

  • Zoro # G001864431


product price: $659.99
/ea
Free Shipping & Returns

Key Features

Width
12 in
Depth
9 in
Height
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NC16C12-DT2
Zoro #
G001864431
UPC #
-
Country of Origin
United States

Dimensions

Width
12 in
Depth
9 in
Height
16 in

Description

Keep your controlled substances safe and locked away at all times with this Harloff compact double door double lock narcotics box! The cabinet’s dual door construction features a pick-resistant tubular lock on each door – each of the narcotics cabinet double locks are keyed differently and are accompanied by four individual keys. Each medium sized, beige cabinet comes with a single adjustable and/or removable shelf and is easy to transport from one location to another if needed. Constructed from heavy-duty 20 gauge steel with dimensions of 16′′ H x 12′′ W x 8′′ D and a weight of just 15 pounds, this item is delivered with predrilled holes in the back for easy mounting to any wall or other solid surface within your facility. Order your own Harloff compact double door double lock narcotics box today and immediately reap the benefits of increased narcotics security within your facility! This narcotics cabinet fully meets DEA guidelines for the secure storage of Schedule I and II controlled substances provided that the cabinet is bolted to a wall, floor or other solid, non-mobile surface and provided that other guidelines are followed.


  • • Heavy duty 20 gauge steel
  • • Dual inner door and outer door construction
  • • Two high security pick-resistant tubular locks
  • • Four keys per lock included
  • • Unique lock sequences – all cabinets are keyed differently
  • • Full length stainless steel pinned door hinges prevent pin removal
  • • One adjustable and removable shelf with the choice of 4 shelf locations
  • • Predrilled holes in the back for mounting on a wall, cabinet or other solid surface (wall mounting hardware included)
  • • Two internal adjustable or removable shelves
  • • Durable heat sealed powder coat finish

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.