MH Cart with 1.8 Cubic Feet Medical Grade Refrigerator, Three Drawers, Key Lock

  • Mfr # MH4300K

  • Zoro # G701864557


product price:  $9,139.99
/ea
Additional $250.00 delivery surcharge applies per item.
See details

Key Features

Width
37.5 in
Depth
26 in
Height
51.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MH4300K
Zoro #
G701864557
UPC #
-
Country of Origin
United States

Dimensions

Width
37.5 in
Depth
26 in
Height
51.5 in

Description

Each MH Cart includes a built-in Follett® laboratory grade refrigerator for precise and long-lasting cold temperature control and room for required cold storage of cold saline solutions and regular insulin. MH Cart supplies can include drugs, charcoal filters, syringes, catheters, nursing supplies and laboratory testing supplies. The MH4300K model of Harloff MH Cart comes with key locks, three drawers and a 1.8 cubic feet refrigerator and is very capable of holding all your MH Cart Supplies, but accessories are available if you need more storage and options.


  • • Cart holds critical MH emergency supplies in one place and at the proper temperature in close proximity to areas where most needed
  • • Highest quality in the industry Follett® refrigerator ensures temperature control for insulin, cold packs and cold saline solution for IV infusion and/or gastric, peritoneal or rectal irrigation, as appropriate
  • • Secured drawers for storage of injectables, syringes, catheters, NG tubes, filters, and other necessary supplies
  • • Key lock on drawers and refrigerator
  • • Antimicrobial plastic top, removable
  • • Stainless steel fridge construction on interior and exterior
  • • Heavy-duty, quiet compressor and forced air cooling
  • • Uses non-CFC, environmentally responsible R134a refrigerant
  • • Cylinder door lock supports Joint Commission standard for medication storage
  • • Interior fridge dimensions measure 14.6" W x 11.6" D x 15.72" H

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.