MH Treatment Cart with 1.8 Cubic Feet Medical Grade Refrigerator, 1 Drawer, Breakaway Lock

  • Mfr # MH5100B
  • Zoro # G201864583
product price: 
$
9,199.99
/ea
Additional $245.00 delivery surcharge applies per item.
See details

Key Features

Width
37.5 in
Depth
26 in
Height
45.5 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MH5100B
Zoro #
G201864583
UPC #
-
Country of Origin
United States

Dimensions

Width
37.5 in
Depth
26 in
Height
45.5 in

Description

Each Malignant Hyperthermia Treatment Cart includes a built-in Follett® laboratory grade refrigerator for precise and long-lasting cold temperature control and room for required cold storage of cold saline solutions and regular insulin. Also included is a drawer for storing drugs, charcoal filters, syringes, catheters, nursing supplies and laboratory testing supplies. The MH5100B Harloff Malignant Hyperthermia Cart comes with a breakaway lock, one drawer and a 1.8 cubic feet refrigerator. Accessories include a waste container with mounting brackets, two large chart/document holders and a large wire basket, but additional options are available.


  • • 20-gauge powder-coated steel with built-in Follett® REF2 refrigerator
  • • Cart holds critical MH emergency supplies in one place and at the proper temperature in close proximity to areas where they are most needed
  • • Highest quality in the industry Follett® refrigerator ensures temperature control for insulin, cold packs and cold saline solution for IV infusion and/or gastric, peritoneal or rectal irrigation, as appropriate
  • • Secured drawer for storage of injectables, syringes, catheters, NG tubes, filters, and other necessary supplies
  • • Breakaway locks on drawer and refrigerator, (refrigerator can be keylocked)
  • • Antimicrobial plastic top, removable
  • • Fridge features stainless steel construction on interior and exterior
  • • Heavy-duty, quiet compressor and forced air cooling
  • • Uses non-CFC, environmentally responsible R134a refrigerant
  • • Cylinder door lock supports Joint Commission standard for medication storage

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.