
MH Treatment Cart with 1.8 Cubic Feet Medical Grade Refrigerator, Two Drawers, Breakaway Lock
Mfr # MH4200B
Zoro # G901864487
product price: $8,879.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
Key Features
Width
37.5 in
Depth
26 in
Height
48.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
MH4200B
Zoro #
G901864487
UPC #
-
Country of Origin
United States
Dimensions
Width
37.5 in
Depth
26 in
Height
48.5 in
Description
Each MH Treatment Cart includes a built-in Follett® laboratory grade refrigerator for precise and long-lasting cold temperature control and room for required cold storage of cold saline solutions and regular insulin. Also included are drawers for storing drugs, charcoal filters, syringes, catheters, nursing supplies and laboratory testing supplies. This model of MH Treatment Cart with Refrigerator (1.8 cubic feet) comes with a breakaway lock and two drawers, and optional accessories are available for increased storage and options.
- • 20-gauge powder-coated steel with built-in Follett® REF2 refrigerator
- • Cart holds critical MH emergency supplies in one place and at the proper temperature in close proximity to areas where most needed
- • Highest quality in the industry Follett® refrigerator ensures temperature control for insulin, cold packs and cold saline solution for IV infusion and/or gastric, peritoneal or rectal irrigation, as appropriate
- • Secured drawers for storage of injectables, syringes, catheters, NG tubes, filters, and other necessary supplies
- • Breakaway locks on drawers and refrigerator (refrigerator can be keylocked)
- • Antimicrobial plastic top, removable
- • Stainless steel construction fridge on interior and exterior
- • Heavy-duty, quiet compressor and forced air cooling
- • Uses non-CFC, environmentally responsible R134a refrigerant
- • Cylinder door lock supports Joint Commission standard for medication storage
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.