Zoro Homepage

Mini Narcotics Cabinet, Double Locking Outer Door

  • Mfr # NC09B07-ST2

  • Zoro # G201864446


product price: $339.99
/ea
Free Shipping & Returns

Key Features

Width
7 in
Depth
6 in
Height
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NC09B07-ST2
Zoro #
G201864446
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Depth
6 in
Height
9 in

Description

It is imperative that facilities provide secure controlled substance storage to help ensure that strong or addictive medications don’t fall into the wrong hands. This vertically-oriented, small single door double locking narcotics cabinet comes with two separate key locks on its front door with four keys per lock. This system keeps narcotics double locked and allows different staff members to each have a key, adding accountability and enhanced security. This controlled substance storage cabinet is constructed from heavy-duty 20 gauge steel and comes in a beige color. Featuring dimensions of 9′′ H x 7′′ W x 6′′ D and weighing just five pounds, each cabinet is easy to transport from one office to another or to mount on your wall. Due to its small size, this small single door double lock narcotics cabinet does not include shelves but it does feature pre-drilled holes in its back so your staff can easily mount this item to the wall. Help eliminate the risk of abuse and keep your narcotics double locked by storing your medications within a NC09B07-ST2 cabinet from Harloff!


  • • Heavy duty 20 gauge steel
  • • High security pick-resistant tubular lock
  • • Four keys per lock included
  • • Unique lock sequences– all cabinets are keyed differently
  • • Full length stainless steel pinned door hinges prevent pin removal
  • • Predrilled holes in the back for mounting on a wall, cabinet or other solid surface (wall mounting hardware included)
  • • Durable heat sealed powder coat finish
  • • 12-Year Manufacturer’s Warranty on shipments to US and Canada, 5-Year Manufacturer’s Warranty on all other International shipments. 1-Year Limited Warranty on any bought-out parts
  • • 9" H x 7" W x 6" D (22.9 cm H x 17.8 cm W x 15.2 cm D) dimensions
  • • Cabinet weight: 5 lbs

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.