Zoro Homepage

Mini Narcotics Cabinet, Single Locking Outer Door

  • Mfr # NC09B07-ST1

  • Zoro # G901864425


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Width
7 in
Depth
6 in
Height
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NC09B07-ST1
Zoro #
G901864425
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Depth
6 in
Height
9 in

Description

This single door single lock narcotics cabinet is ideal for securely storing a variety of medications in medical facilities including VA hospitals, long term care facilities and veterinarian clinics. Featuring a vertical orientation and constructed from 20 gauge heat sealed powder coat painted steel, this narcotics lock box features a single key lock that comes with four keys. Measuring only 9" H x 7" W x 6" D, this Harloff narcotics cabinet’s small size does not have room for any internal shelving. Because this narcotics lock box weighs only five pounds, this single door single lock narcotics cabinet is easy to transport or affix to your wall and is ideal for storing smaller quantities of medications. Give your clinical personnel the peace of mind they need by ensuring all meds are properly secured within a Harloff narcotics cabinet!


  • • Heavy duty 20 gauge steel
  • • High security pick-resistant tubular lock
  • • Four keys per lock included
  • • Unique lock sequences– all cabinets are keyed differently
  • • Full length stainless steel pinned door hinges prevent pin removal
  • • Predrilled holes in the back for mounting on a wall, cabinet or other solid surface (wall mounting hardware included)
  • • Durable heat sealed powder coat finish
  • • 12-Year Manufacturer’s Warranty on shipments to US and Canada, 5-Year Manufacturer’s Warranty on all other International shipments. 1-Year Limited Warranty on any bought-out parts

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.