Narrow Aluminum Key Lock Isolation Cart, Short Height, Four Drawers

  • Mfr # MPA1824K04

  • Zoro # G008045369


product price:  $1,499.99
/ea
Free Shipping & Returns

Key Features

Width
24.75 in
Depth
22 in
Height
37.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MPA1824K04
Zoro #
G008045369
UPC #
-
Country of Origin
United States

Dimensions

Width
24.75 in
Depth
22 in
Height
37.25 in

Description

The need for proper infection control and isolation measures at medical facilities across the globe has never been higher than it is right now. This narrow aluminum key lock isolation cart is the quintessential solution for hospitals, clinics, private practices, surgery centers and other healthcare facilities where medical and PPE equipment needs to be stored and easily available. This model offers 24′′ of vertical drawer space and customizable drawer configurations to match the unique isolation storage needs of your work area. The contents of the cart are secured using a standard key lock which comes with two separate keys, but several other locking options are available including advanced electronic entry or just a simple latch lock. This narrow aluminum key lock isolation cart also features premium 5′′ Tente® casters, a white antimicrobial plastic top, new full-extension drawer slides and the industry’s only fully-curved protective bumper. Protect your staff and patients from infection and improve sterilization and disinfection efforts within your office with the purchase of this MPA1824K04 cart.


  • • Extremely light weight cart with critical grade aluminum construction, ideal for carts that are moved consistently throughout the day
  • • Key lock with two keys
  • • Curved drawer pulls, durable and elegant
  • • Fully welded uni-body aluminum construction, highest quality in the industry
  • • Heat-sealed durable scratch resistant powder coat finish, inside and out
  • • Industry only fully curved protective bumper guards your cart and walls from damage
  • • Self-closing, steel ball bearing, full extension drawer slides for easy access and smooth feel
  • • Antimicrobial plastic top, easy to remove/replace
  • • Industry best 5" quiet rolling Tente® casters - 1 steering caster and 2 braking casters
  • • 24" of vertical drawer space

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.