Zoro Homepage

Narrow Anesthesia Cart, Short Height, Mini Width, Five Drawers, E-Lock

  • Mfr # M3DS1824E05

  • Zoro # G308045373


product price: $1,689.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Width
18
Depth
18
Height
34.5
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M3DS1824E05
Zoro #
G308045373
UPC #
-
Country of Origin
United States

Dimensions

Width
18
Depth
18
Height
34.5

Details

Material
Steel

Description

Narrow anesthesia carts are easy to stow away in tight places and offer additional storage space for tools and supplies used during anesthesia procedures. This mini width short cabinet offers 24′′ of vertical drawer space, is constructed from a heavy-duty steel material and is available in more than 20 different color options. The contents stored within this narrow anesthesia cart are kept well-secured thanks to an electronic pushbutton locking system that comes with a keylock override, factory set user and supervisor codes and ability to be programmed in the field. This M-Series cart features full-extension drawer slides, an antimicrobial white plastic top, 3′′ stem casters (2 with brake) and customizable drawer configurations. This narrow anesthesia cart packs a lot of storage inside a small frame, and has pre-threaded mounting holes for adding optional accessory choices.


  • • Sturdy, uni-body steel construction
  • • Basic electronic pushbutton lock
  • • Key lock override
  • • Factory set user and supervisor code
  • • Cabinet may be programmed in the field
  • • Durable scratch resistant heat sealed powder coat finish
  • • Full extension drawers slides for easy access
  • • Body has pre-threaded accessory mounting holes
  • • Antimicrobial plastic top, removable
  • • 24" of vertical drawer space

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.