Narrow Non-Magnetic MRI Cart with Anesthesia Accessory Package, Six Drawers, Key Lock

  • Mfr # MRN6K-MAN

  • Zoro # G301864469


product price:  $6,069.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Width
21.5 in
Depth
23.75 in
Height
46 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MRN6K-MAN
Zoro #
G301864469
UPC #
-
Country of Origin
United States

Dimensions

Width
21.5 in
Depth
23.75 in
Height
46 in

Description

Non-magnetic MRI carts can instantly enhance any Magnetic Resonance Imaging suite’s current storage solutions! Like all Harloff MRI-safe carts, the MRN6K-MAN is constructed from non-magnetic or weakly magnetic materials such as aluminum which don’t negatively affect MRI results while scans are underway. This six drawer anesthesia cart has been tested by an independent testing authority to 3 Tesla level and meets the American Society for Testing and Materials (ASTM) International designation of “MR-Conditional". The cart also features an anesthesia accessory package consisting of a three tier raised back rail system, four side rails and two full drawer tray organizers. Like the cart itself, all accessories included in this model’s accompanying accessory package are made out of non-magnetic or weakly magnetic materials. Upgrade the storage security of key anesthesia supplies kept within your MRI suites by introducing non-magnetic MRI carts from Harloff to your facility.


  • • Tested and certified by independent testing authority to 3 Tesla level
  • • Meets American Society for Testing and Materials (ASTM) International, Designation: F2503-05 definition of “MR-Conditional"
  • • Designed and built for safe use in the strong magnetic fields present in Magnetic Resonance Imaging (MRI) suites
  • • Cabinet painted gloss white with MRI identification sticker applied
  • • Low-ferrous, ball-bearing, full extension drawer slides
  • • Low-ferrous 5" sealed ball-bearing casters; two swivel – two with brake, one directional
  • • BEST® brand lock on cabinet, with 2 keys
  • • Protective corner bumpers
  • • Antimicrobial plastic top with integrated push handles, removable
  • • Latex free cart is delivered fully assembled with pre-threaded accessory mounting holes

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.