Zoro Homepage

Premium MDS30 Adjustable Plastic Divider Set with Insert Tray, 3 Inch Drawers

  • Mfr # MD30-TRAYDIV3-P1

  • Zoro # G201929640


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Width
24.5 in
Depth
16.63 in
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MD30-TRAYDIV3-P1
Zoro #
G201929640
UPC #
-
Country of Origin
United States

Dimensions

Width
24.5 in
Depth
16.63 in
Height
3 in

Description

For use with M-Series 30′′ wide carts. Medication drawer organizer trays like this one help keep your pharmaceuticals and medical supplies orderly and easily identifiable. Drawer dividers help your staff to quickly locate items for rapid retrieval, make it easier to observe when supplies are low (ensuring supplies stay stocked) and maximize the efficient use of precious medical cart storage space. Divider arrangements are easily adjustable and offer innumerable pattern possibilities.


  • • Medication drawer organizer trays and dividers help compartmentalize your syringes, blood tubes, probes, IV caths, pharmaceuticals and other medical supplies for better recognition and faster retrieval
  • • Easy to configure and adjust to your evolving storage needs
  • • Fits in MDS30 carts using 24.5" (62.2 cm) W x 16.63" (42.2 cm) D x 3" (7.62 cm) H drawers
  • • Includes three long dividers, five short dividers, two half length long dividers, two half length short dividers, one 2" (5.08 cm) divider, one 3" (7.62 cm) divider, one 4" (10.16 cm) divider and one 5" (12.7 cm) divider (16 total divider lengths)
  • • Includes one drawer insert tray, quickly removable for easy supply restocking separately from the cart
  • • Made of durable High Density Polyethylene (HDPE) plastic

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.