Punch Card Medication Cart, 750 Punch Card Capacity, Key Lock

  • Mfr # SL600PC

  • Zoro # G401929624


product price: $4,079.99
/ea
Additional $250.00 delivery surcharge applies per item.
See details

Key Features

Width
43 in
Depth
23.5 in
Height
45.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL600PC
Zoro #
G401929624
UPC #
-
Country of Origin
United States

Dimensions

Width
43 in
Depth
23.5 in
Height
45.75 in

Description

One of Harloff’s top selling items, the SL600PC punch card medication cart features a dual column “four plus one" cabinet secured by a BEST® brand lock. This cart can hold a maximum of 750 punch cards, but is ideally suited for a combination of punch cards, pill bottles, liquid storage or other supplies. This punch card medication cart features two multipurpose storage drawers, five 9.75′′ high drawers ideal for punch cards and one locking narcotics drawer secured by a separate Illinois lock. Each drawer uses smooth gliding full extension drawer slides and each of the three larger 9.75′′ high drawers include punch card row dividers. Other features of this punch card medication cart include a pull-out shelf, a plastic top with integrated push handles, premium 5′′ ball-bearing casters, protective gray corner bumpers and Harloff’s twelve year manufacturer’s warranty.


  • • Dual column medication cart for punch card and liquid storage with a maximum capacity of 750 punch cards
  • • Includes one single widthlocking narcotics drawer
  • • BEST® brand lock on cabinet; Illinois lock on narcotics drawer
  • • Painted steel cabinet with aluminum drawers
  • • Durable scratch resistant heat sealed powder coat finish
  • • Pull-out shelf
  • • Ball-bearing, full extension drawer slides
  • • Plastic replaceable top with integrated push handles
  • • Protective gray corner bumpers
  • • Adjustable punch card row dividers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.