Punch Card Medication Cart with Electronic Keypad Lock, 750 Punch Card Capacity

  • Mfr # SL600PC-EKC

  • Zoro # G501929593


product price:  $5,219.99
/ea
Additional $250.00 delivery surcharge applies per item.
See details

Key Features

Width
43 in
Depth
23.5 in
Height
45.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL600PC-EKC
Zoro #
G501929593
UPC #
-
Country of Origin
United States

Dimensions

Width
43 in
Depth
23.5 in
Height
45.75 in

Description

This punch card cart can hold a maximum capacity of 750 punch cards or a mix of punch cards with liquid storage, pill bottles and other supplies. Pharmaceuticals are secured inside the medication cart with a keypad lock that can store up to 250 users for cart access and which automatically relocks closed drawers based upon your assigned timing. The lock has a low battery indicator but a key lock override is also provided to make sure that supervisory personnel always have access. One of the drawers within this dual column medication cart with a keypad lock is designed as a locking narcotics drawer secured by an Illinois lock. The cart itself is highly maneuverable thanks to premium 5′′ casters and the plastic top includes integrated push handles for easy turning. Other features of this medication cart with a keypad lock include a pull-out shelf, protective bumpers, included row dividers for each large punch card drawer and Harloff’s industry best twelve year manufacturer’s warranty.


  • • Dual column medication cart for punch card and liquid storage with a maximum capacity of 750 punch cards
  • • Electronic locking cart with keypad access and key lock override with a BEST® brand lock
  • • Drawers automatically re-lock after access (pre-set or programmed time)
  • • Includes one single width locking narcotics drawer secured by an Illinois lock
  • • Painted steel cabinet with aluminum drawers
  • • Durable scratch resistant heat sealed powder coat finish
  • • Pull-out shelf
  • • Ball-bearing, full extension drawer slides
  • • Plastic replaceable top with integrated push handles
  • • Protective gray corner bumpers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.