Zoro Homepage

Quad Column Medical Storage Cabinet, Glass Doors, Electronic Keypad Lock

  • Mfr # MSPM84-00GEK

  • Zoro # G401864420


product price: $13,259.99
/ea
Item requires special delivery charges. A $730.00 per item surcharge will be applied.

Key Features

Width
82.13 in
Depth
30.25 in
Height
77.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSPM84-00GEK
Zoro #
G401864420
UPC #
-
Country of Origin
United States

Dimensions

Width
82.13 in
Depth
30.25 in
Height
77.75 in

Description

The MedStor Max line of medical storage cabinets on wheels have included single, double and triple width cabinets. The Quad is our largest cabinet yet, able to hold a vast amount of medical inventory secured by a CompX electronic locking keypad. Our industry best 5" quiet rolling Tente® casters ensure that the wheels of your medical storage cabinet operate smoothly with optimum mobility and durability. Multiple accessory options, quality construction and a top warranty makes the Quad is an excellent choice for the large scale storage of your medical equipment.


  • • Offers 30% more tray or basket storage capacity when compared with leading competitor’s product, using 2", 4" and 8" modular trays; or 3", 5" and 8" wired baskets
  • • Increased storage capability means fewer carts need to be purchased, thereby reducing capital purchase cost
  • • Further optimize space within trays with adjustable dividers that have a unique locking design, called the “clip-on effect," to withstand high loads
  • • Unique design of plastic side panels, combined with pull-out-stoppers, allows modular trays to be extended and viewed at an angle without falling out of the cart
  • • Catheter shelf can be added featuring three robust dual slide assemblies, each slide contains eight hooks
  • • Unmatched quality of construction built to last using professional grade design and manufacturing for medical-grade applications
  • • Largest selection of locking options in the industry including badge entry and WiFi-capable locks
  • • Improved, better refined aesthetics featuring sleek door handles and hinged doors
  • • Stacks flush with walls or other cabinets we don’t use easily misplaced removable handles or bulky exterior hardware
  • • Doors can swing up to 270 degrees, great for leaving cabinets open during busy days

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.