Zoro Homepage

Quad Column Medical Storage Cabinet, Glass Doors, Key Lock

  • Mfr # MSPM84-00GK

  • Zoro # G901864494


product price: $9,959.99
/ea
Item requires special delivery charges. A $730.00 per item surcharge will be applied.

Key Features

Width
82.13 in
Depth
30.25 in
Height
77.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSPM84-00GK
Zoro #
G901864494
UPC #
-
Country of Origin
United States

Dimensions

Width
82.13 in
Depth
30.25 in
Height
77.75 in

Description

This four column general medical supply cabinet features key locking glass doors and the most innovative modular tray system on the market. Each column has interior side panels that can hold any combination of shelves, catheter slides, ABS trays or wire baskets for unlimited organization possibilities. Customize your cabinet further with optional dimming overhead LED lighting or your choice of other locking options such as prox readers or wifi-capable locks – these versatile cabinets can repurpose for any number of medical disciplines or surgical storage solutions. MedStor Max general medical supply cabinets are built to last using professional grade design and manufacturing for medical-grade applications, with a 12 year manufacturer’s warranty that supports our quality of construction. Other features include 5" quiet rolling Tente® casters for superior mobility, sleek door handles, hinged doors with 270 degrees of swing and recessed push handles so cabinets can stack against walls or flush with other storage cabinets.


  • • Unmatched quality of construction ­ built to last using professional grade design and manufacturing for medical-grade applications
  • • Improved, better refined aesthetics featuring sleek door handles and hinged doors
  • • Stacks flush with walls or other cabinets ­ we don’t use easily misplaced removable handles or bulky exterior hardware
  • • Doors can swing up to 270 degrees, great for leaving cabinets open during busy days
  • • Features a true 24" interior cabinet depth able to store boxes two feet deep
  • • Customize your cabinet with any combo of trays, baskets, shelves or accessories/packages
  • • Interior side panels allow 49 insertion points within each column creating a system of multiple organization possibilities
  • • Modular trays can be pulled out at an angle, and “clip-on" locking safety features help minimize the risk of falling trays
  • • Industry best 5" quiet rolling Tente® casters for superior mobility - 1 steering and 1 braking caster
  • • 12-Year Limited Manufacturer’s Warranty, 1-Year Limited Warranty on any bought-out parts

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.