Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quad Column Medical Storage Cabinet with Double Wide Open Columns, Glass Doors, Electronic Keypad

  • Mfr # MSPM84-20GEK

  • Zoro # G401864536


product price: $11,919.99
/ea
Item requires special delivery charges. A $730.00 per item surcharge will be applied.

Key Features

Width
82.12 in
Depth
30.25 in
Height
77.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSPM84-20GEK
Zoro #
G401864536
UPC #
-
Country of Origin
United States

Dimensions

Width
82.12 in
Depth
30.25 in
Height
77.5 in

Description

Make the most of limited storage space with the Quad medical grade storage cabinet, our largest capacity MedStorMax cabinet yet. The Quad is made of durable powder coat painted or stainless steel, but has great mobility thanks to our industry best 5" quiet rolling Tente® casters. The large, but nimble, Quad medical grade storage cabinet combines a high capacity for medical supplies with a small footprint that will nicely accommodate most facilities.


  • • Increased storage capability means fewer carts need to be purchased, thereby reducing capital purchase cost
  • • Further optimize space within shelves with adjustable dividers
  • • Catheter shelf can be added featuring three robust dual slide assemblies, each slide contains eight hooks
  • • Unmatched quality of construction built to last using professional grade design and manufacturing for medical-grade applications
  • • Stacks flush with walls or other cabinets we don’t use easily misplaced removable handles or bulky exterior hardware
  • • Features a true 24" interior cabinet depth able to store boxes two feet deep
  • • Interior side panels allow 49 insertion points within each column creating a system of multiple organization possibilities
  • • Industry best 5" quiet rolling Tente® casters for superior mobility - 1 steering and 1 braking caster
  • • 12-Year Limited Manufacturer’s Warranty, 1-Year Limited Warranty on any bought-out parts
  • • Optional dimming LED lights toggle on/off when the door is open, ideal for use in surgical areas for better procedural vision

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.