Zoro Homepage

Quad Column Medical Storage Cabinet with Double Wide Open Columns, Glass Doors, Key Lock

  • Mfr # MSPM84-20GK

  • Zoro # G401864529


product price: $9,639.99
/ea
Item requires special delivery charges. A $730.00 per item surcharge will be applied.

Key Features

Width
82.13 in
Depth
30.25 in
Height
77.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSPM84-20GK
Zoro #
G401864529
UPC #
-
Country of Origin
United States

Dimensions

Width
82.13 in
Depth
30.25 in
Height
77.75 in

Description

The Quad medical supply storage cabinet ensures you will never run out of room for healthcare supplies again. With two double wide columns for shelves or catheter holders, the Quad has nearly a hundred cubic feet of interior storage space for you to customize! With features that include industry best 5" quiet rolling Tente® casters for mobility, durable steel construction and a twelve year manufacturer’s warranty, this medical supply storage cabinet is perfect for facility’s that need lots of storage within a minimal footprint.


  • • Increased storage capability means fewer carts need to be purchased, thereby reducing capital purchase cost
  • • Further optimize space within shelves with adjustable dividers
  • • Catheter shelf can be added featuring three robust dual slide assemblies, each slide contains eight hooks
  • • Doors can swing up to 270 degrees, great for leaving cabinets open during busy days
  • • Features a true 24" interior cabinet depth able to store boxes two feet deep
  • • Interior side panels allow 49 insertion points within each column creating a system of multiple organization possibilities
  • • Modular trays can be pulled out at an angle, and “clip-on" locking safety features help minimize the risk of falling trays
  • • Optional dimming LED lights toggle on/off when the door is open, ideal for use in surgical areas for better procedural vision
  • • Industry best 5" quiet rolling Tente® casters for superior mobility - 1 steering and 1 braking caster
  • • 12-Year Limited Manufacturer’s Warranty, 1-Year Limited Warranty on any bought-out parts

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.