Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quad Column Storage Cabinet with Double Wide Open Left Column, Glass Doors, Key Lock

  • Mfr # MSPM84-R0GK

  • Zoro # G001864516


product price: $9,609.99
/ea
Item requires special delivery charges. A $730.00 per item surcharge will be applied.

Key Features

Width
82.13 in
Depth
30.25 in
Height
77.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSPM84-R0GK
Zoro #
G001864516
UPC #
-
Country of Origin
United States

Dimensions

Width
82.13 in
Depth
30.25 in
Height
77.75 in

Description

Quad column medical supply storage systems, from our MedStor Max storage cabinet line, provide high-density storage and maximum space efficiency within your facility. Our industry best 5" quiet rolling Tente® casters give each cabinet the mobility and flexibility to be easily moved. The MSPM84-R0GK model allows you to mix shelves on the left side with trays or baskets on the right side, perfect for areas that require adaptability for a wide range of medical supplies and equipment. Save space with the Quad column medical supply storage system and facilitate the effective organization of all your healthcare supplies.


  • • Unmatched quality of construction built to last using professional grade design and manufacturing for medical-grade applications
  • • Largest selection of locking options in the industry including badge entry and WiFi-capable locks
  • • Improved, better refined aesthetics featuring sleek door handles and hinged doors
  • • Stacks flush with walls or other cabinets we don’t use easily misplaced removable handles or bulky exterior hardware
  • • Doors can swing up to 270 degrees, great for leaving cabinets open during busy days
  • • Features a true 24" interior cabinet depth able to store boxes two feet deep
  • • Customize your cabinet with any combo of trays, baskets, shelves or accessories/packages
  • • Interior side panels allow 49 insertion points within each column creating a system of multiple organization possibilities
  • • Industry best 5" quiet rolling Tente® casters for superior mobility - 1 steering and 1 braking caster
  • • Modular trays can be pulled out at an angle, and “clip-on" locking safety features help minimize the risk of falling trays

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.