Zoro Homepage

Scope Cabinet Replacement Filter, Dual

  • Mfr # SCFILTER2

  • Zoro # G601873079


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Height
10 in
Width
4.63 in
Depth
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCFILTER2
Zoro #
G601873079
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
4.63 in
Depth
1.25 in

Description

This is the the preferred HEPA Scope Cabinet Replacement Filter for any endoscope cabinet produced by The Harloff Company. This accessory item is a dual filter package (ideal for SC8030 endoscope cabinets) that is compatible with all of Harloff’s HEPA filtered scope cabinets, which have become the industry standard for scope drying. HEPA filters remove 99.7% of particulates as small as 0.03 Microns and each filter measures 10′′ H x 4.625′′ W x 1.25′′ D. Harloff recommends that all HEPA scope cabinet filters be replaced every 6 to 12 months and that customers take special care to never immerse any filters in water, as this can ruin the filters.

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.