Zoro Homepage

Scope Cabinet Replacement Filter, Single

  • Mfr # SCFILTER1

  • Zoro # G301873089


product price: $91.15
/ea
Free Shipping & Returns

Key Features

Height
10 in
Width
4.63 in
Depth
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCFILTER1
Zoro #
G301873089
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
4.63 in
Depth
1.25 in

Description

This scope cabinet replacement filter is compatible with all of Harloff’s HEPA filtered carts and cabinets, but is ideal for single filter products such as the SCW2430DRDP ENT Cabinet, SCW2448DRDP Bronchoscope Cabinet and all Dilator Carts. These filters have become the industry standard for air filtering as HEPA filters remove 99.7% of particulates as small as 0.03 Microns. Each scope cabinet replacement filter measures 10′′ H x 4.625′′ W x 1.25′′ D. Harloff recommends that all HEPA scope cabinet filters be replaced every 6 to 12 months and that customers take special care to never immerse any filters in water, as this can ruin the filter.

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.