Scope Transit System with Eight Scope Tray Capacity
Mfr # STC-AL8
Zoro # G514561841
product price: $1,589.99
/eaKey Features
Width
20.5 in
Depth
24.38 in
Material
Alluminum
Includes
100 Pack of breakaway seals
For Use With
Endoscope Transport Trays
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
STC-AL8
Zoro #
G514561841
UPC #
-
Country of Origin
United States
Dimensions
Width
20.5 in
Depth
24.38 in
Details
Material
Alluminum
Includes
100 Pack of breakaway seals
For Use With
Endoscope Transport Trays
Description
Designed for the storage and safe transport of scope trays. Carts can be color coded to signify clean, patient ready scopes versus soiled scopes needing reprocessing. Each cart securely holds most popular brands of scope transport trays, keeping scopes protected within each tray shelf while stationary or in motion. This effective scope transit system will minimize damage to your endoscopes while keeping scope transport trays clearly identified and separated to help prevent cross-contamination. Scope trays not included.
- • Sturdy, all aluminum construction
- • Secure scope tray holding system, with individual trays held in place by zero-slide tray retainers
- • Holds multiple brands of scope transport trays
- • Available work space on the cart top for additional supplies or equipment
- • 3" (7.6 cm) single wheel stem caster set, full swivel – two with brake
- • Durable scratch resistant hard baked powder coat finish
- • Lightweight and simple to clean
- • Engineered & Manufactured in the U.S.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.