Zoro Homepage

Scope Transit System with Six Scope Tray Capacity, Breakaway Lock

  • Mfr # STC-AL6-B

  • Zoro # G614561840


product price: $1,649.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Width
20.5 in
Depth
24.38 in
Material
Alluminum
For Use With
Endoscope Transport Trays
Includes
100 Pack of breakaway seals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STC-AL6-B
Zoro #
G614561840
UPC #
-
Country of Origin
United States

Dimensions

Width
20.5 in
Depth
24.38 in

Details

Material
Alluminum
For Use With
Endoscope Transport Trays
Includes
100 Pack of breakaway seals

Description

Transport your flexible endoscope transport containers and secure them with a single disposable locking seal with the Scope Transit System from Harloff. Our endoscope transport carts are made of lightweight aluminum with a durable heat sealed powder coat finish and feature an open design that is easy to clean and sterilize. Individual scope trays are held in place by zero-slide tray retainers, and are secured with the full length breakaway bar to prevent tampering. The breakaway bar enhances identification of trays to easily keep track of which flexible endoscope transport containers are clean or soiled. Each breakaway seal comes standard in yellow and has a unique identifying number for tracking which staff is responsible for tray reprocessing. The breakaway bar comes in a heat sealed powder coat steel finish in over twenty color choices including an antimicrobial option or you can match the color to your endoscope transport cart. The breakaway bar also available on 8 tray and 10 tray models. Each endoscope transport cart can hold multiple brands of scope transport trays and is highly mobile thanks to its 3in stem casters, two of which are braking casters. Scope trays are not included.


  • • Secure scope tray holding system, with individual trays held in place by zero-slide tray retainers
  • • Holds multiple brands of scope transport trays
  • • Heat sealed powder coat steel break-away lock bar (with a white antimicrobial option)
  • • Pack of 100 break-away seals
  • • Available workspace on the cart top for additional supplies or equipment
  • • 3" (7.6 cm) single wheel stem caster set, full swivel – two with brake
  • • Sturdy, all aluminum construction
  • • Durable scratch resistant heat sealed powder coat finish
  • • Engineered & Manufactured in the USA

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.