Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Seven Compartment Medical Cart Drawer Tray, Molded Plastic

  • Mfr # TRAY7COMP

  • Zoro # G701873115


product price: $54.99
/ea

Key Features

Height
1.75 in
Width
7.6 in
Depth
14.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRAY7COMP
Zoro #
G701873115
UPC #
-
Country of Origin
United States

Dimensions

Height
1.75 in
Width
7.6 in
Depth
14.5 in

Description

Designed to help medical professionals keep their medical cart drawers well-organized, Harloff’s multi compartment medical cart drawer tray features seven differently sized compartments for organizing various large and small medical supplies. This accessory tray is compatible with M-Series, A-Series and other Harloff model carts with three inch high drawers. You can fit one tray per drawer in 12.5 inch wide drawers (MDS18/MPA18 model carts) and up to two of these trays side-by-side in either 18.5 inch wide drawers (MDS24/MPA24 model carts) or 24.5 inch wide drawers (MDS30/MPA30 model carts). This multi compartment medical cart drawer tray weighs under one pound and is constructed from a durable white plastic material.

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.