Zoro Homepage

Side Chart Holder for M-Series or A-Series Medical Carts, Direct Mount

  • Mfr # CHARTHLDRDM

  • Zoro # G401873095


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Height
8.2 in
Width
12 in
Depth
3.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHARTHLDRDM
Zoro #
G401873095
UPC #
-
Country of Origin
United States

Dimensions

Height
8.2 in
Width
12 in
Depth
3.1 in

Description

This side chart holder for medical carts provides convenient and inconspicuous storage for charts, documents and document holders. This type of accessory is especially useful for concealing important and private patient information in crowded medical rooms or areas. This side chart holder for medical carts aids in keeping medical documents organized while also helping to avoid clutter in your workspace. Harloff’s side chart holder accessory can be direct-mounted to the side of any M-Series or A-Series medical cart produced by Harloff. It offers three inches width of storage space for any amount of documents that can fit within. Each Harloff chart holder is constructed from heavy-duty heat sealed powder coat steel in our standard sand color option.

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.