Zoro Homepage

Single Column Medical Storage Cart, Tambour Door, Key Lock

  • Mfr # MSPM81-00TK

  • Zoro # G601864435


product price: $4,469.99
/ea
Item requires special delivery charges. A $330.00 per item surcharge will be applied.

Key Features

Width
27.8 in
Depth
29.6 in
Height
76 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSPM81-00TK
Zoro #
G601864435
UPC #
-
Country of Origin
United States

Dimensions

Width
27.8 in
Depth
29.6 in
Height
76 in

Description

This MedStor Max medical supply storage system features a single column with tambour door, designed for quick access to medical supplies with the most innovative modular tray system on the market. Cabinets can be customized with your choice of shelves, ABS trays, wire baskets or, if you need a catheter supply cart, catheter slides specifically designed for use in a cath lab to support catheterization procedures. Each cabinet features a true 24" interior cabinet depth able to store boxes two feet deep, recessed push handles for stacking flush with walls or other cabinets, premium 5" quiet rolling Tente® casters for superior mobility and unmatched quality of construction our medical supply storage systems are built to last using professional grade design and manufacturing for medical-grade applications.


  • • Unmatched quality of construction ­ built to last using professional grade design and manufacturing for medical-grade applications
  • • Roll-up tambour door with key lock allows access to supplies during clinical hours
  • • Stacks flush with walls or other cabinets ­ we don’t use easily misplaced removable handles or bulky exterior hardware
  • • Features a true 24" interior cabinet depth able to store boxes two feet deep
  • • Customize your cabinet with any combo of trays, baskets, shelves or accessories/packages
  • • Interior side panels allow 47 insertion points within each column creating a system of multiple organization possibilities
  • • Modular trays can be pulled out at an angle, and “clip-on" locking safety features help minimize the risk of falling trays
  • • Industry best 5" quiet rolling Tente® casters for superior mobility - 1 steering and 1 braking caster
  • • 12-Year Limited Manufacturer’s Warranty, 1-Year Limited Warranty on any bought-out parts
  • • 76" H x 27.8" W x 29.6" D dimensions

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.