Single Glove Box Holder for M-Series or A-Series Medical Carts, Direct Mount

  • Mfr # GLOVEBOX1DM

  • Zoro # G501873094


product price:  $98.99
/ea
Free Shipping & Returns

Key Features

Height
5.5 in
Width
11.25 in
Depth
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GLOVEBOX1DM
Zoro #
G501873094
UPC #
-
Country of Origin
United States

Dimensions

Height
5.5 in
Width
11.25 in
Depth
4 in

Description

With the current need for proper infection control at an all-time high, medical gloves have become an indispensable piece of safety equipment for today’s healthcare professionals. This glove box holder accessory for medical carts can be easily direct mounted to any M-Series or A-Series Harloff-produced medical cart to ensure that a steady supply of gloves is always kept nearby in any medical office or procedure room. This medical cart direct mount glove box holder is constructed from a durable, lightweight aluminum material, weighs just 1.5 lbs and can hold any single, standard-sized medical glove box. The GLOVEBOX1DM also features a heat sealed powder coat finish of our standard sand color.

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.