Shop HARLOFF

Single Glove Box Holder for M-Series or A-Series Medical Carts, Rail Clip Mount

  • Mfr # GLOVEBOX1RC
  • Zoro # G001873075

product price: 
$
128.99
/ea
Free Shipping & Returns

Key Features

Height
11.25 in
Width
5.6 in
Depth
4.1 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GLOVEBOX1RC
Zoro #
G001873075
UPC #
-
Country of Origin
United States

Dimensions

Height
11.25 in
Width
5.6 in
Depth
4.1 in

Description

Harloff’s GLOVEBOX1RC is the perfect accessory item for healthcare professionals in need of a dependable option where they can store medical gloves with their Harloff-produced A-Series or M-Series medical carts. This glove box container with rail clips is capable of holding a single, standard-sized box of medical gloves granting professionals quick and easy access to a steady supply of this must-have PPE item. Constructed from our durable aluminum material, each GLOVEBOX1RC comes with two steel rail clips that can easily affix to any Harloff backrail or siderail accessory. Our glove box holder with rail clips features a weight of 1.75 lbs and dimensions of 11.25′′ H x 5.6′′ W x 4.1′′ D with the clips attached. Every glove box holder comes with a heat sealed powder coat finish in our standard sand color option.


  • • Constructed from durable aluminum material
  • • Two steel rail clips
  • • Heat sealed powder coat finish in our standard sand color option
  • • Holds one standard sized box of medical gloves

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.