Zoro Homepage

Six Compartment Medical Cart Drawer Tray, Molded Plastic

  • Mfr # TRAY6COMP

  • Zoro # G301873102


product price: $54.99
/ea

Key Features

Height
1.75 in
Width
7.6 in
Depth
14.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRAY6COMP
Zoro #
G301873102
UPC #
-
Country of Origin
United States

Dimensions

Height
1.75 in
Width
7.6 in
Depth
14.5 in

Description

When storing lots of materials or supplies within a fully loaded medical cart, it can be hard to keep all your drawer contents well-organized. This six compartment medical cart drawer tray can be used in M-Series, A-Series and other Harloff model carts with three inch high drawers, and features six identical compartments useful for holding syringes, medications and other medical supplies. You can fit one tray per drawer in 12.5 inch wide drawers (MDS18/MPA18 model carts) and up to two of these trays side-by-side in either 18.5 inch wide drawers (MDS24/MPA24 model carts) or 24.5 inch wide drawers (MDS30/MPA30 model carts). These six compartment medical cart drawer trays are made of lightweight white plastic, weigh less than a pound and fit loosely inside your cart drawers to allow for custom layout arrangement.

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.