Zoro Homepage

Six Compartment Medical Tilt Bin, Rail Clip Mount

  • Mfr # TILTBIN6RC

  • Zoro # G901873106


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Height
5 in
Width
23.6 in
Depth
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TILTBIN6RC
Zoro #
G901873106
UPC #
-
Country of Origin
United States

Dimensions

Height
5 in
Width
23.6 in
Depth
4.5 in

Description

Tilt bins for medical storage help healthcare professionals to keep their medical supplies well organized and in an easily accessible location. Tilt bins come in various shapes and sizes as bins can accommodate many different storage needs and medical disciplines. This six compartment medical cart tilt bin with rail clips is designed to easily attach to any Harloff-produced back rail system and is perfect for anesthesia areas. Tilt bins rest inside a long-lasting white plastic frame, and each bin tilts forward to grant easy access to wound dressings, tapes, tubes, alcohol or other medical supplies stored within. This cart accessory comes with bin identification labels and two steel rail clips that can easily be affixed to your cart’s back rail or side rail.

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.