Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard MDS18 Adjustable Plastic Dividers with Insert Tray, 3 Inch Drawers

  • Mfr # MD18-TRAYDIV3-S

  • Zoro # G201929565


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Width
12.5 in
Depth
16.63 in
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MD18-TRAYDIV3-S
Zoro #
G201929565
UPC #
-
Country of Origin
United States

Dimensions

Width
12.5 in
Depth
16.63 in
Height
3 in

Description

For use with M-Series 18′′ wide carts. Procedure cart drawer dividers like this one help keep your pharmaceuticals and medical supplies orderly and easily identifiable. Drawer dividers help your staff to easily locate items for quick retrieval, make it easier to observe when supplies are low (ensuring supplies stay stocked) and maximize the efficient use of precious med cart storage space. Divider arrangements are easily adjustable and offer innumerable pattern possibilities. The removable tray allows you to restock where most convenient rather than beside the cart.


  • • Procedure cart drawer dividers help organize and compartmentalize your syringes, blood tubes, probes, IV caths, pharmaceuticals and other medical supplies for better recognition and faster retrieval
  • • Easy to configure and adjust to your evolving storage needs
  • • Fits in MDS18 carts using 12.5" (31.75 cm) W x 16.63" (42.2 cm) D x 3" (7.62 cm) H drawers
  • • Includes three long and three short lengths of dividers
  • • Includes one drawer insert tray, quickly removable for easy restocking of supplies separately from the cart
  • • Made of durable High Density Polyethylene (HDPE) plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.