Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Width Emergency Crash Cart, Medium Height, Five Drawers, Breakaway Lock

  • Mfr # MDS3027B05

  • Zoro # G501864580


product price: $1,609.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

Width
36.75 in
Depth
22 in
Height
40.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDS3027B05
Zoro #
G501864580
UPC #
-
Country of Origin
United States

Dimensions

Width
36.75 in
Depth
22 in
Height
40.5 in

Description

The M-Series standard width crash cart with breakaway lock includes a pack of 100 breakaway seals and an ideal drawer configuration for emergency situations. Carts feature full extension drawers slides for easy access, antimicrobial plastic tops, top-of-line casters, protective bumpers and ergonomic side push handles.


  • • Sturdy, uni-body steel construction
  • • Heat sealed powder coat steel break-away lock bar with pack of 100 breakaway seals
  • • Full extension drawers slides for easy access
  • • Antimicrobial plastic top, removable
  • • Industry only fully curved protective bumper
  • • Fully customizable drawer configurations
  • • Durable scratch resistant heat sealed powder coat finish
  • • Ergonomic side push handles can be mounted on either side
  • • Industry best 5" quiet rolling Tente® casters - 1 steering caster and 2 braking casters
  • • Latex free

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.