Steel Standard Line Med-Bin Medication Cart with 28 5 in Bins

  • Mfr # SL28BIN5

  • Zoro # G901929551


product price: $5,479.99
/ea
Additional $240.00 delivery surcharge applies per item.
See details

Key Features

Width
43.5 in
Depth
24 in
Height
45.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL28BIN5
Zoro #
G901929551
UPC #
-
Country of Origin
United States

Dimensions

Width
43.5 in
Depth
24 in
Height
45.63 in

Description

Standard Line Med-Bin Cart with BEST® Lock, includes 28-each 5-inch Bins. Standard Package Includes Pull-out Shelf, Bin Drawer Dividers and Labels, and Locking Narcotics Box. Dual Column Cart – Single Wide Narcotics Box.


  • • Dual column medication cart with 28 - 5" wide medication bins
  • • Dividers and labels included
  • • Single width narcotics drawer
  • • BEST® brand lock on cabinet; Illinois lock on narcotics drawer
  • • Painted pull-out shelf
  • • Ball-bearing, full extension drawer slides
  • • Plastic replaceable top with integrated push handles
  • • Corner bumpers, protecting the cart
  • • 5" ball-bearing premium rubber casters, full swivel, 2 with toe locking brake and 1 directional
  • • Hard-baked powder coat finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.