Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Suction Shelf for M-Series or A-Series Carts

  • Mfr # SUCTIONSHLF

  • Zoro # G201873097


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Height
6 in
Width
18.75 in
Depth
10.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCTIONSHLF
Zoro #
G201873097
UPC #
-
Country of Origin
United States

Dimensions

Height
6 in
Width
18.75 in
Depth
10.5 in

Description

Harloff’s suction shelf for medical carts is specifically designed to hold most styles and models of suction machines found within the medical industry. Constructed from the same heavy duty steel material as our steel carts and cabinets, this sturdy shelf is compatible with M-Series and A-Series carts produced by Harloff and is simple to affix with just a screwdriver. This suction shelf for medical carts features a durable, hard-baked powder coat finish in our standard sand color. It also features two bumpers on the shelf’s outward projecting corners to ensure that the shelf doesn’t get damaged or cause damage while your cart is being transported.

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.