Zoro Homepage

SureDry 10 Scope Cabinet with Dri-Scope Aid, Stainless, E-Lock

  • Mfr # SCSS8030DREDP-DSS2310

  • Zoro # G501864429


product price: $30,679.99
/ea
Item requires special delivery charges. A $385.00 per item surcharge will be applied.

Key Features

Width
30 in
Depth
24 in
Height
93 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCSS8030DREDP-DSS2310
Zoro #
G501864429
UPC #
-
Country of Origin
United States

Dimensions

Width
30 in
Depth
24 in
Height
93 in

Description

The new standard for endoscope storage and drying cabinets is here with the introduction of Harloff’s SCSS8030DREDP-DSS2310 Stainless Steel Endoscope Cabinet with HEPA filter. This product is the ideal option for scope cabinet channel drying, as the HEPA filter within each SCSS8030DREDP-DSS2310 cabinet removes 99.7% of particulates. Featuring a positive pressure fully redundant fan system with two intake fans and one exhaust fan, each cabinet’s fan run time is fully adjustable and reactivated every time the cabinet is closed. Each spacious cabinet is capable of holding up to 10 separate endoscopes behind its tempered glass double doors. A keyless electronic pushbutton lock is the standard locking option for this cabinet, however multiple lock options are available including badge entry.


  • • Positive pressure fully redundant fan system
  • • Unit features two intake fans and one exhaust fan
  • • Fan run time is fully adjustable and activated each time cabinet is closed
  • • HEPA filter removes 99.7% of particulates, 0.03 Microns
  • • Holds 10 scopes with secure adjustable mounting system
  • • Replaceable HEPA Filter system without removal of scopes
  • • Medical grade electrical system
  • • Significantly improves drying of internal channels
  • • Provides constant air delivery through all internal endoscope channels
  • • Works with all major endoscope brands

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.