Zoro Homepage

SureDry 10 Scope Cabinet with Dri-Scope Aid, Stainless, Key Lock

  • Mfr # SCSS8030DRDP-DSS2310

  • Zoro # G401864512


product price: $28,519.99
/ea
Item requires special delivery charges. A $385.00 per item surcharge will be applied.

Key Features

Width
30 in
Depth
24 in
Height
93 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCSS8030DRDP-DSS2310
Zoro #
G401864512
UPC #
-
Country of Origin
United States

Dimensions

Width
30 in
Depth
24 in
Height
93 in

Description

SureDry Stainless Steel 30 in Wide Scope Drying Cabinet, Capacity of 10 Scopes, Tempered Glass Double Doors, Key Locking. Positive Pressure HEPA Filter Drying System. 2 Intake and 1 Exhaust Fans. Fan Run Time is Adjustable and Activated Each Time Cabinet is Closed. HEPA Filter Removes 99.7% of Particulates .03 Microns and larger, Medical Grade Electrical System. Dri-Scope Aid Package Supplies HEPA-Filtered Air to All Internal Channels to Dry Endoscopes with an Automated Drying Cycle. Includes All Tubing and HEPA Filter. Disposable Scope Attachments Sold Separately. Representative Will Visit Facility For Set-Up and Training. Now 24 in deep.

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.