Zoro Homepage

SureDry 10 Scope Drying Cabinet, Stainless, Key Lock

  • Mfr # SCSS8030DRDP

  • Zoro # G801864440


product price: $8,169.99
/ea
Item requires special delivery charges. A $385.00 per item surcharge will be applied.

Key Features

Width
30 in
Depth
24 in
Height
93 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCSS8030DRDP
Zoro #
G801864440
UPC #
-
Country of Origin
United States

Dimensions

Width
30 in
Depth
24 in
Height
93 in

Description

You will be hard-pressed to find a more reliable scope cabinet than the SCSS8030DRDP flexible endoscope storage cabinet from Harloff. Featuring a positive pressure fully redundant fan system with 2 intake and 1 exhaust fans, this cabinet is available in 5-scope, 8-scope and 10-scope capacity versions. This SureDry scope cabinet’s industry best Positive Pressure HEPA filtered drying system features fully adjustable fan run times and removes 99.7% of particulates. Constructed with heavy-duty stainless steel, tempered glass double doors and a medical grade electrical system. Multiple locking options are available with this flexible endoscope storage cabinet, including electronic locks and badge entry.


  • • Fully redundant fan system
  • • Industries only medical drying cabinet with 2 intake fans and 1 exhaust fan
  • • Fan run time is fully adjustable and activated each time cabinet is closed
  • • HEPA filter removes 99.7% of particulates, 0.03 Microns
  • • Holds 10 scopes with secure adjustable mounting system
  • • Replaceable HEPA Filter system without removal of scopes
  • • Medical grade electrical system
  • • Tempered glass double doors
  • • Removable drip tray
  • • Harloffs Industry Best 12 year limited manufacturers warranty

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.