Zoro Homepage

SureDry 10 Scope Tracking Cabinet with Dri-Scope Aid

  • Mfr # SC8030TD-T2310D

  • Zoro # G114561838


product price: $31,449.99
/ea
Item requires special delivery charges. A $385.00 per item surcharge will be applied.

Key Features

Width
30 in
Depth
24 in
Material
Steel
Includes
Dri-Scope Aid® internal lumen drying system, Touch-screen tablet to control Dri-Scope tracking system, Hepa-filtered fan system
For Use With
Endoscopes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC8030TD-T2310D
Zoro #
G114561838
UPC #
-
Country of Origin
United States

Dimensions

Width
30 in
Depth
24 in

Details

Material
Steel
Includes
Dri-Scope Aid® internal lumen drying system, Touch-screen tablet to control Dri-Scope tracking system, Hepa-filtered fan system
For Use With
Endoscopes

Description

This scope drying and tracking cabinet includes the new Dri-Scope Aid Tracker System which digitally displays scope status, user access, check-ins/outs, displays processing times and provides customizable drying options with unique settings for each scope. This scope tracking cabinet quickly dries scope exteriors with a push/pull design of intake and exhaust fans a fully redundant circulation system which creates a vortex of HEPA filtered air flowing through the cabinet. Interior endoscope channels are further dried with the Dri-Scope Aid internal lumen drying system which uses simple-to-attach scope connectors to provide constant flow, consistent pressure and repeatable results to scope channels. The Dri-Scope Aid Tracker scope cabinet tracking system includes a customizable hang time monitor with an intelligent automated scheduler that vents a cycle of air through all dry endoscopes as long as they remain checked into the system. The color touchscreen provides scope details at a glance with downloadable export files available for endoscope management, user lists and more. This complete drying system helps to meet or exceed AORN, SGNA and AAMI guidelines including ANSI/AAMI ST91:2021 updated guidelines when included as part of your endoscope reprocessing workflow.


  • • Positive pressure fully redundant fan system
  • • Unit features two intake fans and one exhaust fan
  • • Holds ten scopes with secure adjustable mounting system
  • • Digital display maintains a list of scopes by drying status, with displays of scope processing times
  • • Includes default or customizable settings and drying options unique to each endoscope
  • • Scope tracker maintains records of scope drying events, user access, check-ins and check-outs
  • • Significantly improves drying of internal channels
  • • Provides constant air delivery through all internal endoscope channels
  • • Works with all major endoscope brands
  • • Hands-free operation

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.