Zoro Homepage

SureDry 14 Scope Cabinet with Dri-Scope Aid, Key Lock

  • Mfr # SC8036DRDP-14-DSS3316

  • Zoro # G201864545


product price: $26,229.99
/ea
Item requires special delivery charges. A $385.00 per item surcharge will be applied.

Key Features

Width
36 in
Depth
24 in
Height
93 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC8036DRDP-14-DSS3316
Zoro #
G201864545
UPC #
-
Country of Origin
United States

Dimensions

Width
36 in
Depth
24 in
Height
93 in

Description

The Scope Channel Drying Cabinet with Dri-Scope Aid® supplies HEPA-filtered air to all internal channels to aid in drying endoscopes with an automated drying cycle for improved turn-around time, and a continuous venting cycle for overnight storage. The Dri-Scope Aid® system in the SureDry Scope Cabinets provides a complete drying system for your facility. The SureDry Scope Cabinet includes the industry best Positive Pressure HEPA Filtered Drying system. Inside air is replaced inside the cabinet 4 times per minute. Meets or exceeds Joint Commission, AORN, SGNA, and AAMI guidelines.


  • • Significantly improves drying of internal channels
  • • HEPA filter offers a 99.97% retention rate of particles that have a size> 0.3μm
  • • Holds 15, 14, 12 or 8 scopes with secure adjustable mounting system
  • • Provides constant air delivery through all internal endoscope channels
  • • Short drying cycle for quick turn-around time
  • • Continuous venting cycle for overnight storage
  • • Automatic high-pressure shutoff
  • • Fulfills forced air recommendations
  • • Self-adjusting high-pressure regulation
  • • Dri-Scope Aid®, industry leading internal lumen drying system

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.