Zoro Homepage

SureDry Cabinet with 14 Endoscope Tracking System and Dri-Scope Aid, Key Lock

  • Mfr # SC8036TD-T3316D

  • Zoro # G314561836


product price: $35,179.99
/ea
Item requires special delivery charges. A $385.00 per item surcharge will be applied.

Key Features

Width
36 in
Depth
24 in
Material
Steel
Includes
Dri-Scope Aid® internal lumen drying system, Touch-screen tablet to control Dri-Scope tracking system, Hepa-filtered fan system
For Use With
Endoscopes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC8036TD-T3316D
Zoro #
G314561836
UPC #
-
Country of Origin
United States

Dimensions

Width
36 in
Depth
24 in

Details

Material
Steel
Includes
Dri-Scope Aid® internal lumen drying system, Touch-screen tablet to control Dri-Scope tracking system, Hepa-filtered fan system
For Use With
Endoscopes

Description

The SC8036TD-T3316D incorporates a state of the art scope cabinet tracking system that maintains records of scope drying events, user access, check-ins, check-outs and tracks other customizable settings unique to each endoscope. At a glance the color touch screen digital display, accessed by an authorized passcode, displays scope inventory, reprocessing status, scope processing times and adjustable timing options including drying time, pre-drying time, venting time, hang time limits and more. The scope tracking cabinet itself dries endoscope exteriors with HEPA filtered positive pressure forced air, using three intake fans and two exhaust fans. The Dri-Scope Aid system, the industry leading internal lumen drying system, pumps additional HEPA filtered air through the internal endoscope channels to fulfill forced air recommendations based on AORN, SGNA and AAMI guidelines including ANSI/AAMI ST91:2021 updated guidelines. This scope drying and tracking cabinet provides a complete solution for facilities requiring optimal endoscope drying capabilities combined with high level digital tracking features.


  • • Positive pressure fully redundant fan system
  • • Unit features three intake fans and two exhaust fans
  • • Holds 14 scopes with secure adjustable mounting system
  • • Digital display maintains a list of scopes by drying status, with displays of scope processing times
  • • Includes default or customizable settings and drying options unique to each endoscope
  • • Scope tracker maintains records of scope drying events, user access, check-ins and check-outs
  • • Significantly improves drying of internal channels
  • • Provides constant air delivery through all internal endoscope channels
  • • Works with all major endoscope brands
  • • Hands-free operation

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.